Industrial Gasket

Round Core Grip in White 2 Pack

Part #AD2596  |  Manufacturer Part #D2596

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2-Piece For Svt
  • 18/2 Wire
  • 1/8M

Documents

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Indoor Outdoor: Indoor

Package Quantity: Piece of 2

Type: Round Core Grip

Wire Gauge: 18/2 ga