10 in. Steel Manhole Cover Lift Dolly

Part #IMCL2000W10  |  Item #4933595

Call for Pricing EACH

Wheel Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multiple angles for maximum leverage
  • Ideal for survey crews, dolly handle breaks down for easy storage, transportation and eliminates the use of pry bars
  • Moving covers is fast, easy and a one-person operation
  • This manhole cover lift system uses a unique adjustable four-position hook with a four-length retractable handle for terrific leverage, even in tight spots
  • The three angle positions (90°, 105° and 120°) let you adjust the system for any person or lifting situation
  • When using two magnets on a spreader bar, the load is more balanced - ideal for large covers or heavily textured surfaces
  • The spreader bar has three location holes so you can place the magnets where you gain the best magnet-to-steel-ratio
  • Use on covers up to 50" for 10" wheeled dollies
  • Designed for hard surfaces and gravel
  • Rare earth magnets have a simple On/Off lever

Specifications

Color Finish: Black

Handle Length in : 64 in

Length: 78 in

Lift Capacity: 400

Material: Steel

Wheel Size: 10 in

Work Load Limit: 400