12 in. Aluminum Manhole Cover Dolly

You last purchased this on
 
Industrial Magnetics

12 in. Aluminum Manhole Cover Dolly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Industrial Magnetics

12 in. Aluminum Manhole Cover Dolly

  • Fast #
  • Part #IMCL3000W12
  • Item #4934231
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for survey crews, dolly handle breaks down for easy storage, transportation and eliminates the use of pry bars
  • Moving covers is fast, easy and a one-person operation
  • Multiple angles for maximum leverage
  • Use on covers up to 48" for 12" wheeled dollies
  • When using two magnets on a spreader bar, the load is more balanced - ideal for large covers or heavily textured surfaces
  • The spreader bar has three location holes so you can place the magnets where you gain the best magnet-to-steel-ratio
  • The three angle positions (90°, 105° and 120°) let you adjust the system for any person or lifting situation
  • This manhole cover lift system uses a unique adjustable four-position hook with a four-length retractable handle for terrific leverage, even in tight spots
  • Rare earth magnets have a simple on/off lever
  • Designed for all terrain use
  • Requires Certification

Specifications

Handle Length (in):
64 in
Length:
78 in
Material:
Aluminum
Platform Type:
Dolly
Tool Type:
Dolly
Weight:
34 lb
Width:
12 in
Work Load Limit:
400 lb