6 in. Manhole Cover Lift Dolly

Part #MMCL2000W06  |  Item #4932174  |  Manufacturer Part #MCL2000W06

Call for Pricing EACH

Wheel Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multiple angles for maximum leverage
  • Ideal for survey crews, dolly handle breaks down for easy storage, transportation and eliminates the use of pry bars
  • Moving covers is fast, easy and a one-person operation
  • Easily move heavy manhole covers (up to 400 lb) without worrying about your fingers, toes and back
  • This manhole cover lift system uses a unique adjustable 4 position hook with a 4 length retractable handle for terrific leverage, even in tight spots
  • The 3 angle positions (90°, 105° and 120° ) let you adjust the system for any person or lifting situation
  • The safety latch hook makes grabbing the magnet or spreader bar a one-person job
  • Your choice of 6", 10", or 12" diameter wheels
  • Rare earth magnets have a simple On/Off lever
  • Dolly handle breaks down for easy storage and transportation by eliminating the need for pry bars

Specifications

Color Finish: Black

Handle Length in : 64 in

Length: 78 in

Lift Capacity: 400

Material: Steel

Wheel Size: 6 in

Work Load Limit: 400