Spreader Bar for MCL2000W and MCL3000W Dollies
Spreader Bar for MCL2000W and MCL3000W Dollies
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use of the spreader bar with two magnets allows for a more balanced lift
- Lift heavier loads with the spreader bar
- When using two magnets on a spreader bar, the load is more balanced
- Rare earth magnets have a simple on/off lever
Documents
Specifications
- Brand Model Compatibility:
- MCL2000W06, MCL2000W10, MCL2000W12, MCL3000W06, MCL3000W10, MCL3000W12
- Height:
- 32 in
- Length:
- 12 in
- Tool Type:
- Magnet, Spreader Bar
- Weight:
- 49 lb
- Width:
- 12 in