10 x 2 in. Saddle SDR 7 Plastic Branch Saddle for PE4710 Pipe
10 x 2 in. Saddle SDR 7 Plastic Branch Saddle for PE4710 Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- PE4710 Pipe
- Clean Bagged:
- No
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Schedule Class:
- SDR 7
- Tap Size:
- 2 in