10 x 4 in. HDPE Swedge Reducer Pipe
10 x 4 in. HDPE Swedge Reducer Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 10 in x 4 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- HDPE Swedge Reducer Pipe