Industrial Pipe Fittings

3/4 in. Plastic Coupling

Part #I0701M0007  |  Item #7238771  |  Manufacturer Part #0701M0007

Call for Pricing EACH
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #I0701M0007Item #7238771Mfr. Part #0701M0007

    For additional assistance please call (571) 510-6916.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1 in

    Part #I0701M0010Item #7234270Mfr. Part #0701M0010

    For additional assistance please call (571) 510-6916.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #I0701M0030Item #7238790Mfr. Part #0701M0030

    For additional assistance please call (571) 510-6916.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Plastic

NSF Certified: No