Bromine Test Strip (Bottle of 50)
Bromine Test Strip (Bottle of 50)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No chemicals to mix and results are obtained in 30 seconds
- Perfect for determining whether or not you have the correct amount of sanitizer present
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Bottle of 50
- Product Type:
- Bromine Test Strip
- UL Listed:
- No
- Weight:
- 0.1 lb