DPD 3 Combined Chlorine Reagent Strips 100/pk
DPD 3 Combined Chlorine Reagent Strips 100/pk
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- eXact® 525 nm Photometers
- EPA Compliant:
- No
- Material:
- Chlorine
- Package Quantity:
- Pack of 100
- Product Type:
- Total Chlorine Reagent
- Weight:
- 1/10 lb