Industrial Test Systems

Photometer with Standard Kit

Part #I486691K  |  Manufacturer Part #486691-K

Type:

Photometer with Standard Kit
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EPA compliant for free and total chlorine monitoring
  • Dip-style meter features built in sample cell
  • Reagent delivery via impregnated strips
  • Waterproof design
  • Store up to 20 readings per parameter
  • Kit includes the meter and 25 reagents sets for chlorine (free & total), alkalinity, pH, calcium, copper, high range chlorine plus a carrying case and manual

Specifications

Battery Size: AAA

CE Approved: No

Depth: 1-2/5 in

EPA Compliant: No

Height: 6-19/50 in

NSF Certified: No

Type: Photometer with Standard Kit

UL Listed: No

Width: 2 in