Total Chloride Test Strip Light 30 Pack
Total Chloride Test Strip Light 30 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast and accurate results
- Perfect for quick chlorine checks in water, wastewater, and dechlorination applications
- Inexpensive and easy-to-use
- Steps: 0, 0.05, 0.1, 0.15, 0.2, 0.5, 0.8, 1.0, 4.0, 10.0 ppm
- Range: 0 to 10 ppm
- Easiest, most cost effective method for testing chlorine levels in water but may not meet requirements for reporting purposes
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 30
- Product Type:
- Total Chloride Test Strip Light
- UL Listed:
- No
- Weight:
- 0.1 lb