Total Chlorine Test Strips 0-10 ppm Bottle of 50

You last purchased this on
 
Industrial Test Systems

Sensafe™ Total Chlorine Test Strips 0-10 ppm Bottle of 50

This product requires certification to purchase.
You last purchased this on
 
Industrial Test Systems

Sensafe™ Total Chlorine Test Strips 0-10 ppm Bottle of 50

  • Fast #
  • Part #I480010
  • Item #4934901
  • Manufacturer Part #480010
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fast and accurate results
  • Perfect for quick chlorine checks in water, wastewater, and dechlorination applications
  • Inexpensive and easy-to-use
  • Steps: 0, 0.05, 0.1, 0.15, 0.2, 0.5, 0.8, 1.0, 4.0, 10.0 ppm
  • Range: 0 to 10 ppm
  • Easiest, most cost effective method for testing chlorine levels in water but may not meet requirements for reporting purposes
  • Requires Certification

Specifications

Collection:
Sensafe™
EPA Compliant:
No
Package Quantity:
Bottle of 50
Weight:
1/10 lb