0 items

Industrial Threaded Products 3/8 in. All Threaded Rod in Zinc

ITSZ03

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Zinc
Length
17 in
Rod Size In
3/8 in
Type
All Thread

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday