10 in. Mechanical Joint Foster Adapter Accessory Kit

You last purchased this on
 
Infact Corporation

10 in. Mechanical Joint Foster Adapter Accessory Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infact Corporation

10 in. Mechanical Joint Foster Adapter Accessory Kit

  • Fast #
  • Part #I10FABC
  • Item #521010
  • Manufacturer Part #10FA-BC
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Space saving and light-weight
  • No possibility of pipe damage since no pipe connection is used
  • No pipe to saw
  • Close-coupled connections allow you to pre-assemble valves and fittings, then transport to the job site
  • Less chance for leakage. Two MJ’s are connected using one accessory kit rather than the standard two
  • Up to four times fewer bolts to tighten
  • Secure bolt-through design makes for laborsaving, easy and fast installation
  • Requires Certification

Specifications

ASTM:
ASTM A-242, ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-104, AWWA C-550
Application:
Waterworks
Clean Bagged:
No
Coating:
Asphaltic, Epoxy
Diameter - Outside:
11-1/10 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Coupling
Length:
4 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
350
UL Listed:
No
Weight:
42 lb