18 in. Mechanical Joint Foster Adapter Accessory Kit
18 in. Mechanical Joint Foster Adapter Accessory Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Space saving and light-weight
- No possibility of pipe damage since no pipe connection is used
- No pipe to saw
- Close-coupled connections allow you to pre-assemble valves and fittings, then transport to the job site
- Less chance for leakage. Two MJ’s are connected using one accessory kit rather than the standard two
- Up to four times fewer bolts to tighten
- Secure bolt-through design makes for laborsaving, easy and fast installation
Specifications
- ASTM:
- ASTM A-242, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-104, AWWA C-550
- Application:
- Waterworks
- Clean Bagged:
- No
- Coating:
- Epoxy
- Diameter - Outside:
- 19-1/2 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Coupling
- Length:
- 6-3/4 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 350
- UL Listed:
- No
- Weight:
- 108 lb