Polyethylene and Polypropylene Mudplug and Valve Box
Polyethylene and Polypropylene Mudplug and Valve Box
Package Quantity Info:
EA: 1 IP: 1 CA: 26-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Closed-cell, will not absorb dirt or moisture
- Plug conforms to sides of valve box or pipe
- Easy push-in, pull-out installation
- Available with hardhat top layer for longer life and writable surface
- Made in USA
- 350-lb-test polypropylene handle - flexible, non-conductive
- Waterproof, flexible, tough foam used in life vests
Documents
Specifications
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polyethylene, Polypropylene
- Product Type:
- Mudplug, Valve Box
- Width:
- 4 in