0 items

Infact Corporation Mechanical Joint Fluorocarbon Adapter Kit with Blue Bolt

IFAOXBLU

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-536, ASTM F-477
Clean Bagged
No
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Ductile Iron, Fluorocarbon
NSF Certified
No
Size
4 in
Type
Straight
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday