0 items

Infact Corporation Plastic Economy Pipe Plug

IPPLUGECONO

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Features heavy-duty top layer for added protection and easy labeling
  • Flexible, compressible material forms tight seal
  • Protection against wind, rain and varmints
  • Resistant to water absorption
  • Simple push-in, pull-out installation

SPECIFICATIONS

Clean Bagged
No
Color Finish
Blue, Green
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
FM Approved
No
Fits Pipe Size
4 in
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Foam
Material Type
Polyethylene
NSF Certified
No
Origin
Domestic
Type
IPPLUGECONO04
Weight
1/2

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday