5 cfm Vacuum Pump
QS5 5 cfm Vacuum Pump
Frequently Purchased Together
Product Details
- Two-stage rotary vane pump provides the ability to quickly pull a deep, 15 micron vacuum
- Thermally protected motor ensures safe operation
- Tethered caps on oil drain and inlets so you won’t drop or lose them
- Oil demister helps reduce oil in exhaust
- Inlet check valve prevents oil from flowing back into the system
- Durable metal fittings and base
- 5 CFM displacement for vacuum down to 15 microns
- Dual voltage operation
- 2-year replacement warranty
- Versatile dual voltage operation
Specifications
- CFM:
- 5 ft3/min
- Collection:
- QS5
- Horsepower:
- 1/2 hp
- Pump Stage:
- 2
- Type:
- I700100P1
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 24 lb