1,448 gal. Double Compression Septic Tank with plumbing
1,448 gal. Double Compression Septic Tank with plumbing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Triple-wall provides a thick, composite wall structure that acts like a structural I-beam
- May be used as septic or pump tank
- Lightweight design for easy installation
Specifications
- Capacity:
- 1,448 gal
- Height:
- 50-3/4 in
- Length:
- 143-7/10 in
- Material:
- Plastic
- Width:
- 66 in