55 in. Compartment Septic Tank
55 in. Compartment Septic Tank
Package Quantity Info:
EA: 1 IP: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 1530 gal
- Height:
- 55 in
- Length:
- 176 in
- Material:
- Plastic
- Weight:
- 501 lb
- Width:
- 62 in