160 MBH Indoor Condensing Natural Gas Tankless Water Heater
Infiniti® K Series 160 MBH Indoor Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- STEADISE™ Technology
- SRT™ Scale Reduction Technology
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Field Convertible from Natural Gas to Propane
Specifications
- Application:
- Residential
- BTU:
- 160000
- Collection:
- Infiniti® K Series
- Condensing:
- Yes
- Energy Star Compliant:
- Yes
- Flow Rate:
- 7 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Indoor Outdoor:
- Indoor
- MBH:
- 160
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- Vent Type:
- Direct Vent
- Weight:
- 90 lb