Infiniti Tankless™ Natural Gas Tankless Water Heater

Part #BRTGK199N1  |  Manufacturer Part #RTG-K-199-N1

Fuel Type:

Natural Gas
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • STEADISE™ Technology
  • SRT™ Scale Reduction Technology
  • Field Convertible from Natural Gas to Propane

Specifications

Application: Residential

Collection: Infiniti Tankless™

Depth: 9-27/32 in

Fuel Type: Natural Gas

Input MBH : 199 MBH

Power Source: Electric

Supply Pipe Connection: 3/4 in

Type: SISSU6MRT4

Volts: 120V

Water Heater Type: Tankless