199 MBH Outdoor Condensing Natural Gas Tankless Water Heater
Infiniti® K Series 199 MBH Outdoor Condensing Natural Gas Tankless Water Heater
Frequently Purchased Together
Product Details
- STEADISE™ technology
- SRT™ scale reduction technology
- For professional installation only - to ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
- Space saving installation
- Built-in freeze protection
- Modulation-Segmented burner with 22:1 turn down ratio
- Built-in digital control
- Field convertible from natural gas to propane
- Venting flexibility
- Inlet water filter-external access for easy maintenance
Specifications
- Application:
- Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- Collection:
- Infiniti® K Series
- Condensing:
- Yes
- Depth:
- 9-13/16 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 8.7 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 31-1/2 in
- Indoor Outdoor:
- Outdoor
- MBH:
- 199
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- Water Connections:
- Top
- Width:
- 18-19/32 in
- cUPC Certified:
- Yes