Infinity Drain 1-1/2 in. Grate in Satin Stainless

IA38SS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 12 gauge, 316 stainless steel
  • 3mm wire, 3mm gap
  • 47-7/8" L x 1-1/2" W x 1-9/16" H
  • Finish: Satin Stainless Steel
  • Overall size: 47-7/8" L x 1-1/2" W x 1-9/16" H
  • Wedge wire grate for S-AG 38

SPECIFICATIONS

Application
Indoor, Outdoors
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
IAPMO Listed
No
Length
48 in
Material
Stainless Steel
Material Type
316L
Product Type
Grate

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday