0 items

Infinity Drain 1-13/16 in. PVC Channel

IG38

Length

108 in
Starting at $96.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Length: 108"
  • PVC channel for S-AG 38 and S-DG 38

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Application
Indoor, Outdoor
Brand Model Compatibility
S-AG Linear Drain
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
GSA Approved
No
IAPMO Listed
No
Length
108 in
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday