48 in. Drain Post Complete Kit

You last purchased this on
 
Infinity Drain

25 Series 48 in. Drain Post Complete Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

25 Series 48 in. Drain Post Complete Kit

  • Fast #
  • Part #IFFAS2548PS
  • Item #4642564
  • Manufacturer Part #FFAS 2548 PS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with Liquid/Fabric waterproofing
  • Capacity: 9 gallons per minute
  • 48" FF Series Complete Kit with 1" Wedge Wire Grate in Polished Stainless
  • No-hub connection to waste line with rubber coupling (not included)
  • No drain body required
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Adjustable:
No
Application:
Residential
Collection:
25 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Construction:
Membrane
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
316L
Drain Opening:
2 in
Fits Pipe Size:
2-1/4 in
Grate Color Finish:
Polished Stainless
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
4-1/2 in
IAPMO Listed -:
Yes
Length:
48 in