48 in. Grate with Channel and Insert
25 Series 48 in. Grate with Channel and Insert
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with Liquid/Fabric waterproofing
- Capacity: 9 gallons per minute
- 48" FF Series Complete Kit with 1" Wedge Wire Grate in Satin Stainless
- No-hub connection to waste line with rubber coupling (not included)
- No drain body required
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- Collection:
- 25 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Construction:
- Membrane
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 316L
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2-1/4 in
- Grate Color Finish:
- Satin Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 48 in