60 in. Grate with Channel

You last purchased this on
 
Infinity Drain

25 Series 60 in. Grate with Channel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

25 Series 60 in. Grate with Channel

  • Fast #
  • Part #IFFMN2560ORB
  • Item #4642592
  • Manufacturer Part #FFMN 2560 ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fixed Flange: Pre-pitched channel with set length with center outlet location
  • Waterproofing: Liquid membrane, Fabric sheet
  • With 16 gauge, Stainless Steel 304 perforated top grate with stainless steel channel
  • No-hub connection to waste line with rubber coupling (not included)
  • Capacity: 9 gallons per minute
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Adjustable:
No
Collection:
25 Series
Color Finish Category:
Bronze Tones
Drain Base Material:
Stainless Steel
Fits Pipe Size:
2-1/4 in
Grate Color Finish:
Oil Rubbed Bronze
Grate Diameter:
4-1/2 in
IAPMO Listed -:
No
Length:
60 in