Infinity Drain 26-1/8 in. No-Hub 316L Stainless Steel Shower Drain

IFFAS6524

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacity: 9 gallons per minute
  • Fixed Flange: Pre-pitched channel with set length with center outlet location
  • No-hub connection to waste line with rubber coupling (not included)
  • Waterproofing: Liquid membrane, Fabric sheet
  • With 12 gauge, Stainless Steel 316

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
Adjustable
Yes
Application
Indoor, Outdoor
CSA Certified
CSA B125.2
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Flow Rate
9 gpm
Gauge
16
Grate Color Finish
Polished Stainless
Height
1-1/16 in
IAPMO Listed
No
Length
26-1/8 in
Material
Stainless Steel
Material Type
304L
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday