0 items

Infinity Drain 3 in. Joiner Plate

ITIFPL

Length

3 in

$32.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • TIF plates to join segments of shortened TA 65 tile-in grate for TIF 65 or TIFAS 65 series

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
3 in
Material
Stainless Steel
Material Type
304L
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday