32 in. 9 gpm Shower Drain

You last purchased this on
 
Infinity Drain

32 in. 9 gpm Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

32 in. 9 gpm Shower Drain

  • Fast #
  • Part #IFXED6532SS
  • Item #4642669
  • Manufacturer Part #FXED 6532 SS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • 32" FX Series Complete Kit with Perforated Offset Oval Grate in Satin Stainless
  • Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless
Construction:
Membrane
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Drain Opening:
2 in
Fits Pipe Size:
2 in
Grate Color Finish:
Satin Stainless
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
2-7/8 in
IAPMO Listed -:
Yes
Length:
32 in
Outlet Type:
Threaded