4 STRN MOOR PATT SAST

Part #IMS4SS  |  Item #7374434  |  Manufacturer Part #MS 4 SS

$ 68.00 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • With 7 Gauge, Stainless Steel 304
  • Decorative Top Plate
  • Must be used with: T 42 -

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Component Type: Strainer

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L