42 in. 304L Tile Insert Linear Drain Kit in Satin Stainless
42 in. 304L Tile Insert Linear Drain Kit in Satin Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.1
- Adjustable:
- No
- Capacity:
- 9 gal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Drain Base Material:
- Stainless Steel
- Gauge (metal):
- 16 ga
- Grate Color Finish:
- Satin Stainless
- IAPMO Listed -:
- No
- Length:
- 42 in