0 items

Infinity Drain TD 15 Series 5 in. 3-Outlet Clamp Down Floor Drain

ITD153P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complete kit with Drain Body
  • Includes 304, 16 gauge stainless steel frame
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
TD 15 Series
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
1-5/16 in
GSA Approved
No
IAPMO Listed
No
Length
5 in
Material
Plastic, Stainless Steel
Material Type
316L, PVC
NSF Certified
No
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday