5 x 5 in. 304L Tile Strainer Only for TD 15 Center Drain in Polished Stainless
5 x 5 in. 304L Tile Strainer Only for TD 15 Center Drain in Polished Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accepts up to 3/4" material
- 5" x 5" Tile Drain Strainer with 4" A Type Threaded Throat in Polished Stainless
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- TD 15 Center Drain
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Construction:
- Membrane
- Drain Component Type:
- Grate
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- IAPMO Listed -:
- Yes
- Length:
- 5 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5 in