Infinity Drain 59-7/8 x 2-1/2 in. Satin Stainless Grate

IA6560SS

Length

59-7/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 12 gauge, 316 stainless steel
  • 3mm wire, 3mm gap
  • 59-7/8" L x 2-1/2" W x 1-9/16" H
  • Finish: Satin Stainless Steel
  • Wedge wire grate for S-AG 65

SPECIFICATIONS

Depth
1-9/16 in
IAPMO Listed
No
Length
59-7/8 in
Product Type
Grate
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday