6-1/2 in. Clamp Plate
6-1/2 in. Clamp Plate
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall diameter 6-1/2"
- Allows adaptation to hot mop type drain bodies: Oatey 151, EZ Text, Frank Pattern Instant Set
- Universal 2" throat clamping plate
Documents
Specifications
- Diameter:
- 6-1/2 in
- Drain Component Type:
- Throat Clamping Plate
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Trim Ring:
- No