60 in. Drain in Stainless Steel

You last purchased this on
 
Infinity Drain

60 in. Drain in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

60 in. Drain in Stainless Steel

  • Fast #
  • Part #IFTMN2560SS
  • Item #4642246
  • Manufacturer Part #FTMN 2560 SS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Side Outlet: Pre-pitched channel with set length with center outlet location
  • Waterproofing: Liquid membrane, Fabric sheet
  • With 16 gauge, Stainless Steel 304 perforated top grate with stainless steel channel
  • No-hub connection to waste line with rubber coupling (not included)
  • Capacity: 9 gallons per minute
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Base Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Diameter:
1 in
IAPMO Listed -:
No
Length:
60 in
Outlet Type:
No Hub