60 in. Shower Drain Complete Kit in Satin Stainless

Part #ISDGAS6560SS  |  Item #4642326  |  Manufacturer Part #SDGAS 6560 SS

$ 688.00 EACH
(Pricing is for 60 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 60" S-Stainless Steel Series Complete Kit with 2 1/2" Perforated Circle Pattern Grate in Satin Stainless
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2

Adjustable: Yes

Application: Residential

Color Finish: Satin Stainless

Color Finish Category: Stainless Steel

Construction: Membrane

Drain Base Material: Stainless Steel

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304L

Drain Opening: 2 in

Fits Pipe Size: 2 in

Grate Color Finish: Satin Stainless

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Diameter: 6-1/2 in

IAPMO Listed: Yes

Length: 60 in

Outlet Type: Threaded