0 items

Infinity Drain S-TIF 65 Series 60 x 2 x 2-7/8 in. Linear Drain

ISTIF6560

Color Finish

Starting at $796.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacity: 9 gallons per minute per outlet. Additional outlets may be added to increase flow rate.
  • Requires 2" clamp down floor drain with 2" throat (strainer size). Not included in complete kit.
  • Site Sizable: Modify length and locate outlet placement on site
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • With 12 gauge, Stainless Steel 304 tile insert frame with stainless steel channel

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Adjustable
Yes
Application
Indoor, Outdoors
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
S-TIF 65 Series
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Diameter
2-7/8 in
Drain Opening
2 in
End Connection 1
Threaded
End Connections
Threaded
Flow Rate
9 gpm
Height
1-3/4 in
IAPMO Listed
No
Length
60 in
Material
Plastic, Stainless Steel
Material Type
304L, PVC
NSF Certified
No
UL Listed
No
Width
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday