0 items

Infinity Drain FFED 65 Series 66 x 34 in. Compression Floor Drain Kit

IPED6532

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High density polystyrene floor material and 304, 16 gauge stainless steel linear drain
  • Length can be cut on site

SPECIFICATIONS

Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
Collection
FFED 65 Series
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
66 in
Material
Stainless Steel
NSF Certified
No
UL Listed
No
Width
34 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday