2 in. Threaded Stainless Steel Shower Drain

You last purchased this on
 
Infinity Drain

S-TIFAS 65 Series 2 in. Threaded Stainless Steel Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

S-TIFAS 65 Series 2 in. Threaded Stainless Steel Shower Drain

  • Fast #
  • Part #ISTIFAS6580SS
  • Item #4642298
  • Manufacturer Part #STIF AS 6580 SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • 80" S-Stainless Steel Series Complete Kit with Tile Insert Frame in Satin Stainless
  • Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Adjustable:
Yes
Application:
Residential
Collection:
S-TIFAS 65 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless
Construction:
Membrane
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Drain Opening:
2 in
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Linear
IAPMO Listed -:
Yes
Length:
80 in
Outlet Type:
Threaded