Infinity Drain 95-1/2 in. Shower Drain Complete Kit in Polished Stainless

ISAG10096PS

Length

95-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Clamp down drain body not included in kit (2" throat with 2" outlet--Proflo PF42801)
  • Cut to exact length and locate outlet on site
  • Kit includes Stainless Steel 316 grate, PVC channel, outlet and stop ends
  • With 12 gauge, Stainless Steel 316

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
Adjustable
Yes
Color Finish Category
Stainless Steel
Drain Base Height
13/16 in
Drain Base Material
PVC
Fits Pipe Size
2 in
Grate Color Finish
Polished Stainless
Grate Diameter
4-3/16 in
IAPMO Listed
No
Length
95-1/2 in
Outlet Type
Threaded

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday