0 items

Infinity Drain Drain Body Post in Polished Stainless

ILTD52PPS

Color Finish

(Pricing is for Polished Stainless)

$156.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Complete kit with Drain Body
  • Includes 304, 16 gauge stainless steel frame
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass

SPECIFICATIONS

Adjustable
Yes
Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Fits Pipe Size
2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic, Stainless Steel
Material Type
316L, PVC
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday