2 in. No Hub Stainless Steel Shower Drain
FFAS 65 Series 2 in. No Hub Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with Liquid/Fabric waterproofing
- Capacity: 9 gallons per minute
- 36" FF Series Complete Kit with 2 1/2" Wedge Wire Grate in Satin Stainless
- No-hub connection to waste line with rubber coupling (not included)
- No drain body required
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- Collection:
- FFAS 65 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Construction:
- Membrane
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 316L
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 12 ga
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Linear
- IAPMO Listed -:
- Yes
- Length:
- 38-1/8 in
- Outlet Type:
- No Hub