Infinity Drain

FFAS 65 Series 2 in. No Hub Stainless Steel Shower Drain

Part #IFFAS6548SS  |  Manufacturer Part #FFAS 6548 SS

Drain Base Material:

Stainless Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With 12 gauge, Stainless Steel 316
  • Fixed Flange: Pre-pitched channel with set length with center outlet location
  • Waterproofing: Liquid membrane, Fabric sheet
  • Capacity: 9 gallons per minute
  • No-hub connection to waste line with rubber coupling (not included)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2

Adjustable: Yes

Collection: FFAS 65 Series

Color Finish Category: Stainless Steel

Construction: Membrane

Drain Base Material: Stainless Steel

Drain Grate Material: Stainless Steel

Fits Pipe Size: 2 in

Grate Color Finish: Stainless Steel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Shape: Linear

IAPMO Listed: No

Length: 48 in

Outlet Type: No Hub