2 in. No Hub Stainless Steel Oil Rubbed Bronze Drain Kit 26-1/8 in.
FFED 65 Series 2 in. No Hub Stainless Steel Oil Rubbed Bronze Drain Kit 26-1/8 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with Liquid/Fabric waterproofing
- Capacity: 9 gallons per minute
- 24" FF Series Complete Kit with 2 1/2" Perforated Offset Oval Grate in Oil Rubbed Bronze
- No-hub connection to waste line with rubber coupling (not included)
- No drain body required
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- Collection:
- FFED 65 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Construction:
- Membrane
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2 in
- Flow Rate:
- 9 gpm
- Gauge (metal):
- 16 ga
- Grate Color Finish:
- Oil Rubbed Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- IAPMO Listed -:
- Yes
- Length:
- 26-1/8 in
- Outlet Type:
- No Hub
- Product Type:
- Drain Kit