Infinity Drain

FFED 65 Series 2 in. No Hub Stainless Steel Shower Drain

Part #IFFED6548SS  |  Manufacturer Part #FFED 6548 SS

Grate Color Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With 16 gauge, Stainless Steel 304 perforated top grate with stainless steel channel
  • Fixed Flange: Pre-pitched channel with set length with center outlet location
  • Waterproofing: Liquid membrane, Fabric sheet
  • Capacity: 9 gallons per minute
  • No-hub connection to waste line with rubber coupling (not included)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2

Adjustable: Yes

Collection: FFED 65 Series

Color Finish Category: Stainless Steel

Construction: Membrane

Drain Base Height: 4-1/16 in

Drain Base Material: Stainless Steel

Drain Grate Material: Stainless Steel

Fits Pipe Size: 2 in

Gauge: 16

Grate Color Finish: Stainless Steel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Shape: Linear

IAPMO Listed: No

Length: 50-1/8 in

Outlet Type: No Hub

Type: IFFED6548SS